- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 5,350.00 lbf |
| Contact Angle | 40 Degree |
| Inch/Metric | Metric |
| Width | 0.63 in, 16 mm |
| Type | Angular Contact |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Rows | Single |
| Limiting Speed | 14000 rpm |
| Static Load Rating [Max] | 3,510.00 lbf |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Seal Material | None |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| Precision | Standard |
| I.D. | 1.18 in, 30 mm |
| Cage Type | Metal |
| No. of Bearings | 1 |
| Capacity | High Capacity |
| Basic Dynamic Load Rating | 5395.415 lbf, 24 kN |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Series | 7200 |
| Rows of Balls | Single |
| Inner Ring Width | 0.63 in, 16 mm |
| icNumber | 7695838 |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| O.D. | 2.44 in, 62 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Reference Speed | 14000 rpm |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Row Type | 1 |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Lubricant | Oil Preservative |
| Weight | 0.472 LB |
| EAN or UPC | 7316576649813 |

