description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Type | Metal |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Seal Material | None |
| Element Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Design | Universal Mounting |
| Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Precision | Standard |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| Cage Material | Brass |
| Rolling Element | Ball |
| Row Type | 1 |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 4.72 in, 120 mm |
| Enclosure | Open |
| icNumber | 7695839 |
| Inch/Metric | Metric |
| Series | 72 |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| I.D. | 2.56 in, 65 mm |
| Snap Ring | No Snap Ring |
| Weight | 2.469 LB |
| EAN or UPC | 7316577149800 |

