- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| No. of Bearings | 1 |
| Origin | Single Row Angular Contact |
| Type | Angular Contact |
| I.D. | 2.56 in, 65 mm |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 15624.222 lbf, 69.5 kN |
| Bearing Class | Class 6 / P6 |
| Static Load Rating [Max] | 12,100.00 lbf |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Static Load Rating | 12814.11 lbf, 57 kN |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 14,900.00 lbf |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 6300 rpm |
| O.D. | 4.72 in, 120 mm |
| Enclosure | Open |
| Limiting Speed | 6700 rpm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Seal Material | None |
| No. of Rows | Single |
| Row Type | 1 |
| Capacity | High Capacity |
| Precision | Standard |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Width | 0.91 in, 23 mm |
| icNumber | 7695839 |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Locking Device | No Locking Device |
| Series | 72 |
| Inner Ring Width | 0.91 in, 23 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| No. in Set | Single Bearing |
| Ring Type | One-Piece Inner and Outer Rings |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Weight | 2.295 LB |
| EAN or UPC | 7316576650031 |

