description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Contact Angle | 40 Degree |
| Cage Type | Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| I.D. | 2.56 in, 65 mm |
| Duplex Type | Single |
| Precision | Standard |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.91 in, 23 mm |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Series | 72 |
| Width | 0.91 in, 23 mm |
| Rolling Element | Ball |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| Cage | Sheet Metal |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| O.D. | 4.72 in, 120 mm |
| Ball Material | Steel |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Preload Level | Light |
| Bearing Design | Universal Mounting |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Inner Ring Width | 0.91 in, 23 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| No. of Rows | Single |
| icNumber | 7695839 |
| Precision Rating | ABEC 3 |
| Seal Type | Unsealed |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.295 LB |
| EAN or UPC | 7316577611178 |

