description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| I.D. | 3.15 in, 80 mm |
| No. of Bearings | 1 |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Outer Ring Width | 1.02 in, 26 mm |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 1.02 in, 26 mm |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Series | 7200 |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Precision | Standard |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance | Normal |
| Width | 1.02 in, 26 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Machined Metal |
| Bearing Design | Universal Mounting |
| Capacity | High Capacity |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| O.D. | 5.51 in, 140 mm |
| icNumber | 7695857 |
| Preload Level | Normal Axial Clearance |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Weight | 3.58 LB |
| EAN or UPC | 7316576633591 |

