- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Preload Level | Normal Axial Clearance |
| Cage Material | Bearing Steel |
| No. of Bearings | 1 |
| Cage | Sheet Metal |
| Flush Ground | No |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Width | 1.02 in, 26 mm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Enclosure | Open |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Bearing Design | Universal Mounting |
| Duplex Type | Single |
| I.D. | 3.15 in, 80 mm |
| Precision | Standard |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 16860.671 lbf, 75 kN |
| Dynamic Load Rating | 18,700.00 lbf |
| Radial Internal Clearance | Normal |
| Ring Type | One-Piece Inner and Outer Rings |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Relubrication Feature | Without |
| Inner Ring Width | 1.02 in, 26 mm |
| Basic Dynamic Load Rating | 19108.76 lbf, 85 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7200 |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Limiting Speed | 5600 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Seal Type | Unsealed |
| O.D. | 5.51 in, 140 mm |
| Outer Ring Width | 1.02 in, 26 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Type | Angular Contact |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 16,500.00 lbf |
| icNumber | 7695857 |
| Cage Type | Metal |
| Reference Speed | 5600 rpm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Weight | 3.382 LB |
| EAN or UPC | 7316576650116 |

