description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Outer Ring Width | 1.02 in, 26 mm |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| icNumber | 7695857 |
| Bearing Design | Universal Mounting |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Preload Level | Light |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage | Machined Metal |
| Cage Material | Brass |
| No. of Rows | Single |
| Contact Angle | 40 Degree |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Inner Ring Width | 1.02 in, 26 mm |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Ball Material | Steel |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Duplex Type | Single |
| Series | 7200 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Width | 1.02 in, 26 mm |
| I.D. | 3.15 in, 80 mm |
| Seal Material | None |
| O.D. | 5.51 in, 140 mm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Weight | 3.58 LB |
| EAN or UPC | 7316577149893 |

