- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Open |
| Cage Type | Metal |
| Dynamic Load Rating | 135000 lbf |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 122000 lbf |
| No. in Set | Single Bearing |
| I.D. | 3.94 in, 100 mm |
| Capacity | High Capacity |
| Width | 1.34 in, 34 mm |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.34 in, 34 mm |
| No. of Bearings | 1 |
| Inner Ring Width | 1.34 in, 34 mm |
| Limiting Speed - Grease | 3000 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rolling Element | Ball |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| icNumber | 7695860 |
| Element Material | Bearing Steel |
| O.D. | 7.09 in, 180 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Series | 7200 |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Ball Material | Steel |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 40 Degree |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Weight | 7.654 LB |
| EAN or UPC | 7316576650215 |

