- Unmounted, Angular Contact Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Duplex Type | Single |
| Limiting Speed | 3800 rpm |
| I.D. | 4.33 in, 110 mm |
| Flush Ground | No |
| Seal Material | None |
| O.D. | 7.87 in, 200 mm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.5 in, 38 mm |
| Element Material | Bearing Steel |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 1.5 in, 38 mm |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Type | Metal |
| Series | 7200 |
| icNumber | 7695923 |
| No. of Bearings | 1 |
| Static Load Rating [Max] | 34,400.00 lbf |
| Preload Level | Normal Axial Clearance |
| Basic Dynamic Load Rating | 36643.858 lbf, 163 kN |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Width | 1.5 in, 38 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 36,600.00 lbf |
| Ball Material | Steel |
| Cage | Machined Metal |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Bearing Class | Class 6 / P6 |
| Cage Material | Brass |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Capacity | High Capacity |
| Material | Bearing Steel |
| Reference Speed | 3600 rpm |
| Precision Rating | ABEC 3 |
| Static Load Rating | 35070.195 lbf, 156 kN |
| Weight | 11.056 LB |
| EAN or UPC | 7316577094438 |

