description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| O.D. | 8.46 in, 215 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Ball Material | Steel |
| Row Type | 1 |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Precision Rating | ABEC 3 |
| I.D. | 4.72 in, 120 mm |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Seal Material | None |
| icNumber | 7695862 |
| Duplex Type | Single |
| Limiting Speed - Grease | 5300 rpm |
| Snap Ring | No Snap Ring |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Width | 1.57 in, 40 mm |
| Bearing Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Dynamic Load Rating | 165000 lbf |
| Inch/Metric | Metric |
| Outer Ring Width | 1.57 in, 40 mm |
| Cage | Machined Metal |
| Cage Material | Brass |
| Series | 7200 |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 163000 lbf |
| Weight | 13.245 LB |
| EAN or UPC | 7316577746016 |

