description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| Internal Design | Universal Mounting |
| Rows of Balls | Single |
| Preload Level | Light |
| Cage Type | Metal |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| icNumber | 7695862 |
| I.D. | 4.72 in, 120 mm |
| Width | 1.57 in, 40 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Series | 7200 |
| Precision | Standard |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| O.D. | 8.46 in, 215 mm |
| Flush Ground | No |
| Bearing Design | Universal Mounting |
| Inner Ring Width | 1.57 in, 40 mm |
| Locking Device | No Locking Device |
| Seal Material | None |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| Snap Ring | No Snap Ring |
| Cage | Machined Metal |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Row Type | 1 |
| Contact Angle | 40 Degree |
| Weight | 13.245 LB |
| EAN or UPC | 7316570926644 |

