- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Width | 0.67 in, 17 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | Bearing Steel |
| Cage Material | Brass |
| icNumber | 7695885 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| ISO Tolerance | Class 5 / P5 |
| Bearing Design | Universal Mounting |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 0.67 in, 17 mm |
| Basic Dynamic Load Rating | 5957.437 lbf, 26.5 kN |
| Series | 73 |
| Rows of Balls | Single |
| Precision | Standard |
| Reference Speed | 15000 rpm |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Guide Type | Rolling Element |
| I.D. | 0.98 in, 25 mm |
| Row Type | 1 |
| Inch/Metric | Metric |
| Capacity | High Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Origin | Single Row Angular Contact |
| Element Material | Bearing Steel |
| O.D. | 2.44 in, 62 mm |
| Contact Angle | 40 Degree |
| Enclosure | Open |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Limiting Speed | 15000 rpm |
| Inner Ring Width | 0.67 in, 17 mm |
| Seal Material | None |
| Rolling Element | Ball |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Cage Type | Machined Brass |
| Dynamic Load Rating | 5,850.00 lbf |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 3,510.00 lbf |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Flush Ground | No |
| Relubrication Feature | Without |
| Cage | Machined Metal |
| Locking Device | No Locking Device |
| Weight | 0.559 LB |
| EAN or UPC | 7316576633768 |

