- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Seal Material | None |
| icNumber | 7695885 |
| Width | 0.67 in, 17 mm |
| Precision | Standard |
| Outer Ring Width | 0.67 in, 17 mm |
| Series | 73 |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 5,850.00 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 15000 rpm |
| O.D. | 2.44 in, 62 mm |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Cage Type | Pressed Brass |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Capacity | High Capacity |
| Guide Type | Ball |
| Bearing Design | Universal Mounting |
| Cage | Sheet Metal |
| I.D. | 0.98 in, 25 mm |
| Reference Speed | 15000 rpm |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Enclosure | Open |
| No. of Rows | Single |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Inner Ring Width | 0.67 in, 17 mm |
| Basic Dynamic Load Rating | 5957.437 lbf, 26.5 kN |
| Ring Type | One-Piece Inner and Outer Rings |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 3,510.00 lbf |
| Type | Angular Contact |
| No. of Bearings | 1 |
| Weight | 0.551 LB |
| EAN or UPC | 7316576650482 |

