description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Row Type | 1 |
| I.D. | 0.98 in, 25 mm |
| Width | 0.67 in, 17 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| O.D. | 2.44 in, 62 mm |
| Locking Device | No Locking Device |
| Cage | Sheet Metal |
| Dynamic Load Rating | 26000 lbf |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Medium |
| Bearing Design | Universal Mounting |
| Limiting Speed - Oil | 13000 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 0.67 in, 17 mm |
| Static Load Rating [Max] | 15600 lbf |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 3 |
| Internal Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Origin | Single Row Angular Contact |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 9000 rpm |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Series | 73 |
| icNumber | 7695885 |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Flush Ground | No |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Outer Ring Width | 0.67 in, 17 mm |
| Capacity | High Capacity |
| No. in Set | Single Bearing |
| Seal Material | None |
| Cage Type | Metal |
| Precision | Standard |
| Weight | 0.551 LB |
| EAN or UPC | 7316577067968 |

