description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Bearing Class | Class 6 / P6 |
| Capacity | High Capacity |
| Cage Material | Brass |
| Seal Material | None |
| Inner Ring Width | 0.75 in, 19 mm |
| Precision | Standard |
| Duplex Type | Single |
| No. of Rows | Single |
| Flush Ground | No |
| Origin | Single Row Angular Contact |
| I.D. | 1.18 in, 30 mm |
| Row Type | 1 |
| Series | 7300 |
| Snap Ring | No Snap Ring |
| Element Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Cage Type | Metal |
| Width | 0.75 in, 19 mm |
| No. of Bearings | 1 |
| Static Load Rating [Max] | 19300 lbf |
| Lubricant | Oil Preservative |
| ISO Tolerance | Class 5 / P5 |
| Contact Angle | 40 Degree |
| O.D. | 2.83 in, 72 mm |
| Dynamic Load Rating | 32500 lbf |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 11000 rpm |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Limiting Speed - Grease | 8000 rpm |
| icNumber | 7695819 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.832 LB |
| EAN or UPC | 7316576633843 |

