- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Type | Angular Contact |
| Lubricant | Oil Preservative |
| Cage | Sheet Metal |
| Snap Ring | No Snap Ring |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| I.D. | 1.18 in, 30 mm |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Series | 7300 |
| Inch/Metric | Metric |
| Precision | Standard |
| Row Type | 1 |
| Inner Ring Width | 0.75 in, 19 mm |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Outer Ring Width | 0.75 in, 19 mm |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| Flush Ground | No |
| Cage Material | Bearing Steel |
| Static Load Rating | 4765.95 lbf, 21.2 kN |
| Reference Speed | 13000 rpm |
| Duplex Type | Single |
| Dynamic Load Rating | 7,760.00 lbf |
| No. in Set | Single Bearing |
| icNumber | 7695819 |
| Preload Level | Normal Axial Clearance |
| Seal Type | Unsealed |
| Limiting Speed | 13000 rpm |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Precision Rating | ABEC 3 |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 7980.717 lbf, 35.5 kN |
| Locking Device | No Locking Device |
| Cage Type | Pressed Brass |
| No. of Rows | Single |
| Bearing Class | Class 6 / P6 |
| Width | 0.75 in, 19 mm |
| O.D. | 2.83 in, 72 mm |
| Static Load Rating [Max] | 4,770.00 lbf |
| Radial Internal Clearance | Normal |
| Guide Type | Ball |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| Weight | 0.84 LB |
| EAN or UPC | 7316576650505 |

