description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inch/Metric | Metric |
| Capacity | High Capacity |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| I.D. | 1.18 in, 30 mm |
| Limiting Speed - Oil | 11000 rpm |
| Rows of Balls | Single |
| icNumber | 7695819 |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Dynamic Load Rating | 34500 lbf |
| Internal Design | Universal Mounting |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 8000 rpm |
| Origin | Single Row Angular Contact |
| O.D. | 2.83 in, 72 mm |
| No. of Rows | Single |
| Preload Level | Medium |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| Cage | Sheet Metal |
| Static Load Rating [Max] | 21200 lbf |
| Locking Device | No Locking Device |
| Cage Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Precision | Standard |
| Flush Ground | No |
| Contact Angle | 40 Degree |
| Outer Ring Width | 0.75 in, 19 mm |
| Weight | 0.84 LB |
| EAN or UPC | 7316577150509 |

