- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Cage Type | Machined Brass |
| Precision Rating | ABEC 3 |
| O.D. | 3.54 in, 90 mm |
| Guide Type | Rolling Element |
| Reference Speed | 10000 rpm |
| Basic Dynamic Load Rating | 11240.447 lbf, 50 kN |
| Type | Angular Contact |
| Dynamic Load Rating | 11,000.00 lbf |
| Seal Material | None |
| No. of Rows | Single |
| Cage | Machined Metal |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Relubrication Feature | Without |
| Static Load Rating | 7306.291 lbf, 32.5 kN |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Static Load Rating [Max] | 7,530.00 lbf |
| Ball Material | Steel |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 0.91 in, 23 mm |
| Rows of Balls | Single |
| Row Type | 1 |
| Series | 7300 |
| Locking Device | No Locking Device |
| Precision | Standard |
| No. in Set | Single Bearing |
| icNumber | 7695815 |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Brass |
| Limiting Speed | 10000 rpm |
| Outer Ring Width | 0.91 in, 23 mm |
| Capacity | High Capacity |
| No. of Bearings | 1 |
| Flush Ground | No |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Weight | 1.528 LB |
| EAN or UPC | 7316576634079 |

