- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Seal Material | None |
| Capacity | High Capacity |
| Static Load Rating [Max] | 7,530.00 lbf |
| Seal Type | Unsealed |
| Preload Level | Normal Axial Clearance |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Bearing Class | Class 6 / P6 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.91 in, 23 mm |
| Flush Ground | No |
| Element Material | Bearing Steel |
| I.D. | 1.57 in, 40 mm |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| Static Load Rating | 7306.291 lbf, 32.5 kN |
| Inner Ring Width | 0.91 in, 23 mm |
| Ball Material | Steel |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Type | Angular Contact |
| icNumber | 7695815 |
| Precision Level | Standard (ABEC 1) |
| Width | 0.91 in, 23 mm |
| Bearing Design | Universal Mounting |
| Enclosure | Open |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Row Type | 1 |
| O.D. | 3.54 in, 90 mm |
| Duplex Type | Single |
| Cage | Sheet Metal |
| Guide Type | Ball |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Precision | Standard |
| Inch/Metric | Metric |
| Ring Type | One-Piece Inner and Outer Rings |
| Dynamic Load Rating | 11,000.00 lbf |
| Reference Speed | 10000 rpm |
| Cage Type | Pressed Brass |
| Limiting Speed | 10000 rpm |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| Basic Dynamic Load Rating | 11240.447 lbf, 50 kN |
| Snap Ring | No Snap Ring |
| Weight | 1.453 LB |
| EAN or UPC | 7316576650574 |

