description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Limiting Speed - Oil | 9000 rpm |
| Preload Level | Light |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| icNumber | 7695815 |
| I.D. | 1.57 in, 40 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Series | 7300 |
| Limiting Speed - Grease | 6700 rpm |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 3.54 in, 90 mm |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Precision | Standard |
| No. in Set | Single Bearing |
| No. of Rows | Single |
| Cage Type | Metal |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.91 in, 23 mm |
| Lubricant | Oil Preservative |
| Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 3 |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Cage | Machined Metal |
| Rolling Element | Ball |
| ISO Tolerance | Class 5 / P5 |
| Capacity | High Capacity |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Snap Ring | No Snap Ring |
| Weight | 1.528 LB |
| EAN or UPC | 7316577610201 |

