description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Limiting Speed - Grease | 6700 rpm |
| Bearing Design | Universal Mounting |
| I.D. | 1.57 in, 40 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| O.D. | 3.54 in, 90 mm |
| Ball Material | Steel |
| Cage Type | Metal |
| Flush Ground | No |
| Precision | Standard |
| Bore Type | Cylindrical |
| icNumber | 7695815 |
| Cage | Machined Metal |
| Cage Material | Brass |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Width | 0.91 in, 23 mm |
| Row Type | 1 |
| Outer Ring Width | 0.91 in, 23 mm |
| Duplex Type | Single |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Enclosure | Open |
| No. of Bearings | 1 |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.91 in, 23 mm |
| Internal Design | Universal Mounting |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Preload Level | Medium |
| Precision Rating | ABEC 3 |
| Origin | Single Row Angular Contact |
| Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 9000 rpm |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Weight | 1.528 LB |
| EAN or UPC | 7316577306876 |

