description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| icNumber | 7695815 |
| O.D. | 3.54 in, 90 mm |
| Enclosure | Open |
| I.D. | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| Flush Ground | No |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Origin | Single Row Angular Contact |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| Internal Design | Universal Mounting |
| No. of Bearings | 1 |
| Seal Material | None |
| Outer Ring Width | 0.91 in, 23 mm |
| Cage Type | Metal |
| No. of Rows | Single |
| Limiting Speed - Oil | 9000 rpm |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 6700 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Ball Material | Steel |
| Cage Material | Bearing Steel |
| Duplex Type | Single |
| O.D. Type | Cylindrical |
| Series | 7300 |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Bearing Class | Class 6 / P6 |
| Precision Rating | ABEC 3 |
| Bearing Design | Universal Mounting |
| Preload Level | Medium |
| Element Material | Bearing Steel |
| Weight | 1.453 LB |
| EAN or UPC | 7316576650550 |

