- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 19,200.00 lbf |
| Locking Device | No Locking Device |
| icNumber | 7695807 |
| Inch/Metric | Metric |
| Static Load Rating | 13488.537 lbf, 60 kN |
| Reference Speed | 7000 rpm |
| Enclosure | Open |
| Limiting Speed | 7000 rpm |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Flush Ground | No |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 4.72 in, 120 mm |
| Ball Material | Steel |
| Width | 1.14 in, 29 mm |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Cage | Machined Metal |
| I.D. | 2.17 in, 55 mm |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Series | 73 |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Type | Angular Contact |
| Relubrication Feature | Without |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Preload Level | Normal Axial Clearance |
| Contact Angle | 40 Degree |
| Cage Type | Machined Brass |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.14 in, 29 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Capacity | High Capacity |
| Basic Dynamic Load Rating | 19108.76 lbf, 85 kN |
| Seal Material | None |
| Guide Type | Rolling Element |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.14 in, 29 mm |
| Row Type | 1 |
| Static Load Rating [Max] | 13,500.00 lbf |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 3.373 LB |
| EAN or UPC | 7316576634383 |

