- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Duplex Type | Single |
| Static Load Rating [Max] | 13,500.00 lbf |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 19,200.00 lbf |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Capacity | High Capacity |
| Basic Dynamic Load Rating | 20232.805 lbf, 90 kN |
| Static Load Rating | 14724.986 lbf, 65.5 kN |
| Row Type | 1 |
| Ring Type | One-Piece Inner and Outer Rings |
| Reference Speed | 7000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.14 in, 29 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Cage Type | Pressed Brass |
| Cage | Sheet Metal |
| Cage Material | Brass |
| Material | Bearing Steel |
| Guide Type | Ball |
| Rows of Balls | Single |
| Contact Angle | 40 Degree |
| Limiting Speed | 7000 rpm |
| Outer Ring Width | 1.14 in, 29 mm |
| Width | 1.14 in, 29 mm |
| Preload Level | Normal Axial Clearance |
| O.D. | 4.72 in, 120 mm |
| No. in Set | Single Bearing |
| I.D. | 2.17 in, 55 mm |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Seal Material | None |
| Series | 73 |
| No. of Bearings | 1 |
| Origin | Single Row Angular Contact |
| icNumber | 7695807 |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Weight | 3.157 LB |
| EAN or UPC | 7316576650697 |

