description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4800 rpm |
| Seal Material | None |
| O.D. Type | Cylindrical |
| icNumber | 7695807 |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | High Capacity |
| Preload Level | Large Axial Clearance |
| Rolling Element | Ball |
| I.D. | 2.17 in, 55 mm |
| Cage Material | Brass |
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Outer Ring Width | 1.14 in, 29 mm |
| Bore Type | Cylindrical |
| Series | 73 |
| Inch/Metric | Metric |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Duplex Type | Single |
| Cage | Machined Metal |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6300 rpm |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Seal Type | Unsealed |
| O.D. | 4.72 in, 120 mm |
| Enclosure | Open |
| Cage Type | Metal |
| Width | 1.14 in, 29 mm |
| No. of Rows | Single |
| Rows of Balls | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| Material | Bearing Steel |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| ISO Tolerance | Class 5 / P5 |
| Weight | 3.373 LB |
| EAN or UPC | 7316577150677 |

