description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Single |
| Cage | Machined Metal |
| Series | 73 |
| Cage Type | Metal |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Duplex Type | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| Enclosure | Open |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| icNumber | 7695807 |
| Seal Material | None |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Bearing Design | Universal Mounting |
| Limiting Speed - Oil | 6300 rpm |
| Contact Angle | 40 Degree |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Material | Brass |
| Width | 1.14 in, 29 mm |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Row Type | 1 |
| I.D. | 2.17 in, 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 4800 rpm |
| O.D. | 4.72 in, 120 mm |
| Precision | Standard |
| Preload Level | Light |
| Outer Ring Width | 1.14 in, 29 mm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Weight | 3.373 LB |
| EAN or UPC | 7316577654632 |

