description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. of Bearings | 1 |
| No. of Rows | Single |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Element Material | Bearing Steel |
| I.D. | 2.17 in, 55 mm |
| Bearing Class | Class 6 / P6 |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Preload Level | Light |
| Cage | Sheet Metal |
| Row Type | 1 |
| Limiting Speed - Oil | 6300 rpm |
| O.D. | 4.72 in, 120 mm |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4800 rpm |
| Internal Design | Universal Mounting |
| Seal Type | Unsealed |
| Cage Material | Brass |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 1.14 in, 29 mm |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Capacity | High Capacity |
| Precision | Standard |
| Locking Device | No Locking Device |
| Series | 73 |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.14 in, 29 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695807 |
| Weight | 3.157 LB |
| EAN or UPC | 7316576650673 |

