description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inner Ring Width | 1.14 in, 29 mm |
| Series | 73 |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Preload Level | Medium |
| Material | Bearing Steel |
| Duplex Type | Single |
| Cage | Machined Metal |
| Flush Ground | No |
| No. of Bearings | 1 |
| Limiting Speed - Oil | 6300 rpm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4800 rpm |
| Precision Rating | ABEC 3 |
| Seal Material | None |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Width | 1.14 in, 29 mm |
| Contact Angle | 40 Degree |
| Outer Ring Width | 1.14 in, 29 mm |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| I.D. | 2.17 in, 55 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| O.D. | 4.72 in, 120 mm |
| Capacity | High Capacity |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| icNumber | 7695807 |
| No. of Rows | Single |
| Weight | 3.373 LB |
| EAN or UPC | 7316577611420 |

