description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Width | 1.14 in, 29 mm |
| icNumber | 7695807 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Row Type | 1 |
| No. of Rows | Single |
| Lubricant | Oil Preservative |
| Series | 73 |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Enclosure | Open |
| Seal Material | None |
| Dynamic Load Rating | 85200 lbf |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| O.D. | 4.72 in, 120 mm |
| Static Load Rating [Max] | 60000 lbf |
| Rows of Balls | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| Internal Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Limiting Speed - Oil | 6300 rpm |
| Contact Angle | 40 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Preload Level | Medium |
| Limiting Speed - Grease | 4800 rpm |
| Bearing Class | Class 6 / P6 |
| I.D. | 2.17 in, 55 mm |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Cage Material | Brass |
| Material | Bearing Steel |
| Outer Ring Width | 1.14 in, 29 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Weight | 3.157 LB |
| EAN or UPC | 7316576650680 |

