- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Locking Device | No Locking Device |
| Preload Level | Normal Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| ISO Tolerance | Class 5 / P5 |
| No. of Bearings | 1 |
| Precision | Standard |
| Cage | Machined Metal |
| Snap Ring | No Snap Ring |
| Ring Type | One-Piece Inner and Outer Rings |
| Seal Material | None |
| Precision Rating | ABEC 3 |
| Cage Type | Machined Brass |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| O.D. | 5.12 in, 130 mm |
| Seal Type | Unsealed |
| Outer Ring Width | 1.22 in, 31 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 21,500.00 lbf |
| Relubrication Feature | Without |
| icNumber | 7695810 |
| Guide Type | Rolling Element |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Width | 1.22 in, 31 mm |
| Lubricant | Oil Preservative |
| I.D. | 2.36 in, 60 mm |
| Duplex Type | Single |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 15,600.00 lbf |
| Series | 7300 |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.22 in, 31 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 17197.884 lbf, 76.5 kN |
| Bearing Design | Universal Mounting |
| Flush Ground | No |
| Limiting Speed | 6700 rpm |
| Type | Angular Contact |
| Reference Speed | 6700 rpm |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Weight | 4.237 LB |
| EAN or UPC | 7316577150707 |

