- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 6700 rpm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 15,600.00 lbf |
| Flush Ground | No |
| Row Type | 1 |
| Relubrication Feature | Without |
| Reference Speed | 6700 rpm |
| Outer Ring Width | 1.22 in, 31 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Preload Level | Normal Axial Clearance |
| Radial Internal Clearance | Normal |
| Cage Type | Pressed Brass |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| Width | 1.22 in, 31 mm |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 1.22 in, 31 mm |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| Dynamic Load Rating | 21,500.00 lbf |
| Rolling Element | Ball |
| Type | Angular Contact |
| I.D. | 2.36 in, 60 mm |
| O.D. | 5.12 in, 130 mm |
| Duplex Type | Single |
| Capacity | High Capacity |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Precision | Standard |
| icNumber | 7695810 |
| Snap Ring | No Snap Ring |
| Bearing Design | Universal Mounting |
| Enclosure | Open |
| Static Load Rating | 17197.884 lbf, 76.5 kN |
| Ball Material | Steel |
| Seal Material | None |
| No. of Rows | Single |
| Guide Type | Ball |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 3.922 LB |
| EAN or UPC | 7316576650734 |

