description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4500 rpm |
| Material | Bearing Steel |
| Width | 1.22 in, 31 mm |
| Precision | Standard |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Seal Material | None |
| icNumber | 7695810 |
| Bore Type | Cylindrical |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Capacity | High Capacity |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Series | 7300 |
| Cage | Machined Metal |
| Outer Ring Width | 1.22 in, 31 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 6000 rpm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Precision Rating | ABEC 3 |
| ISO Tolerance | Class 5 / P5 |
| Preload Level | Large Axial Clearance |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| O.D. | 5.12 in, 130 mm |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 2.36 in, 60 mm |
| Duplex Type | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rows of Balls | Single |
| Flush Ground | No |
| Rolling Element | Ball |
| Row Type | 1 |
| Seal Type | Unsealed |
| Inner Ring Width | 1.22 in, 31 mm |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Weight | 4.237 LB |
| EAN or UPC | 7316577150714 |

