description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Material | Brass |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| I.D. | 2.36 in, 60 mm |
| Internal Design | Universal Mounting |
| Limiting Speed - Grease | 4500 rpm |
| Precision | Standard |
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| icNumber | 7695810 |
| Inner Ring Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.22 in, 31 mm |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Design | Universal Mounting |
| Flush Ground | No |
| Cage | Sheet Metal |
| No. of Bearings | 1 |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Enclosure | Open |
| Cage Type | Metal |
| Preload Level | Light |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | High Capacity |
| Limiting Speed - Oil | 6000 rpm |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 / P6 |
| Origin | Single Row Angular Contact |
| O.D. | 5.12 in, 130 mm |
| Seal Material | None |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Series | 7300 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Row Type | 1 |
| No. of Rows | Single |
| Lubricant | Oil Preservative |
| Weight | 3.953 LB |
| EAN or UPC | 7316577067883 |

