description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Snap Ring | No Snap Ring |
| Width | 1.22 in, 31 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Precision | Standard |
| Precision Rating | ABEC 3 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Outer Ring Width | 1.22 in, 31 mm |
| Series | 7300 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Dynamic Load Rating | 95600 lbf |
| Cage Material | Brass |
| Flush Ground | No |
| Rolling Element | Ball |
| Limiting Speed - Grease | 4500 rpm |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Bearing Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 6000 rpm |
| O.D. | 5.12 in, 130 mm |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 2.36 in, 60 mm |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Enclosure | Open |
| Ball Material | Steel |
| Cage | Sheet Metal |
| Seal Material | None |
| Preload Level | Medium |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Internal Design | Universal Mounting |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| icNumber | 7695810 |
| Capacity | High Capacity |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Static Load Rating [Max] | 69500 lbf |
| Weight | 3.922 LB |
| EAN or UPC | 7316576650710 |

