- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.3 in, 33 mm |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| No. of Bearings | 1 |
| Reference Speed | 6300 rpm |
| icNumber | 7695812 |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Guide Type | Rolling Element |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Row Type | 1 |
| Capacity | High Capacity |
| Cage Type | Machined Brass |
| Type | Angular Contact |
| O.D. | 5.51 in, 140 mm |
| Cage Material | Brass |
| Series | 7300 |
| Flush Ground | No |
| Contact Angle | 40 Degree |
| Cage | Machined Metal |
| Dynamic Load Rating | 24,300.00 lbf |
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Ring Type | One-Piece Inner and Outer Rings |
| Relubrication Feature | Without |
| Seal Material | None |
| Static Load Rating [Max] | 18,000.00 lbf |
| Basic Dynamic Load Rating | 26077.837 lbf, 116 kN |
| Ball Material | Steel |
| Duplex Type | Single |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Preload Level | Normal Axial Clearance |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| I.D. | 2.56 in, 65 mm |
| Width | 1.3 in, 33 mm |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance | Normal |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| Seal Type | Unsealed |
| Outer Ring Width | 1.3 in, 33 mm |
| Limiting Speed | 6300 rpm |
| Weight | 5.203 LB |
| EAN or UPC | 7316576650765 |

