- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Dynamic Load Rating | 24,300.00 lbf |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| No. of Rows | Single |
| Bearing Design | Universal Mounting |
| Reference Speed | 6300 rpm |
| Material | Bearing Steel |
| Cage Type | Pressed Brass |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Contact Angle | 40 Degree |
| Preload Level | Normal Axial Clearance |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 26077.837 lbf, 116 kN |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.3 in, 33 mm |
| icNumber | 7695812 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Flush Ground | No |
| Limiting Speed | 6300 rpm |
| Width | 1.3 in, 33 mm |
| Seal Type | Unsealed |
| Row Type | 1 |
| Cage | Sheet Metal |
| Guide Type | Ball |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Series | 7300 |
| Precision | Standard |
| Static Load Rating [Max] | 18,000.00 lbf |
| I.D. | 2.56 in, 65 mm |
| Capacity | High Capacity |
| Duplex Type | Single |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| O.D. | 5.51 in, 140 mm |
| Bearing Class | Class 6 / P6 |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| Rows of Balls | Single |
| Outer Ring Width | 1.3 in, 33 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 4.833 LB |
| EAN or UPC | 7316576650772 |

