description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Limiting Speed - Oil | 5600 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision | Standard |
| No. of Bearings | 1 |
| Locking Device | No Locking Device |
| O.D. | 5.51 in, 140 mm |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Lubricant | Oil Preservative |
| No. of Rows | Single |
| Width | 1.3 in, 33 mm |
| Cage Type | Metal |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Brass |
| Row Type | 1 |
| Cage | Machined Metal |
| Contact Angle | 40 Degree |
| I.D. | 2.56 in, 65 mm |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Seal Material | None |
| icNumber | 7695812 |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 4300 rpm |
| Ball Material | Steel |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Capacity | High Capacity |
| Preload Level | Large Axial Clearance |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Rolling Element | Ball |
| Duplex Type | Single |
| Inner Ring Width | 1.3 in, 33 mm |
| Series | 7300 |
| Weight | 5.203 LB |
| EAN or UPC | 7316577150752 |

