description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Compressors
- Centrifuges
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Material | None |
| Duplex Type | Single |
| ISO Tolerance | Class 5 / P5 |
| Preload Level | Light |
| Row Type | 1 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| Enclosure | Open |
| Seal Type | Unsealed |
| icNumber | 7695812 |
| Static Load Rating [Max] | 80000 lbf |
| Series | 7300 |
| Outer Ring Width | 1.3 in, 33 mm |
| Snap Ring | No Snap Ring |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision | Standard |
| Internal Design | Universal Mounting |
| Rolling Element | Ball |
| O.D. | 5.51 in, 140 mm |
| Flush Ground | No |
| Inner Ring Width | 1.3 in, 33 mm |
| I.D. | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Limiting Speed - Grease | 4300 rpm |
| Width | 1.3 in, 33 mm |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Cage | Machined Metal |
| Dynamic Load Rating | 108000 lbf |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 5600 rpm |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Weight | 5.203 LB |
| EAN or UPC | 7316577150776 |

