description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Seal Material | None |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Static Load Rating [Max] | 80000 lbf |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Width | 1.3 in, 33 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Cage Type | Metal |
| I.D. | 2.56 in, 65 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.3 in, 33 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| No. of Rows | Single |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Precision | Standard |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Internal Design | Universal Mounting |
| O.D. | 5.51 in, 140 mm |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Series | 7300 |
| Material | Bearing Steel |
| Dynamic Load Rating | 108000 lbf |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Capacity | High Capacity |
| Cage | Machined Metal |
| Bearing Design | Universal Mounting |
| icNumber | 7695812 |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| No. of Bearings | 1 |
| Limiting Speed - Grease | 4300 rpm |
| Limiting Speed - Oil | 5600 rpm |
| Precision Level | Standard (ABEC 1) |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Preload Level | Medium |
| Weight | 5.203 LB |
| EAN or UPC | 7316577094506 |

