description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Capacity | High Capacity |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.61 in, 41 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Flush Ground | No |
| Outer Ring Width | 1.61 in, 41 mm |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 3200 rpm |
| Enclosure | Open |
| Series | 7300 |
| I.D. | 3.35 in, 85 mm |
| Precision | Standard |
| Static Load Rating [Max] | 132000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Universal Mounting |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.09 in, 180 mm |
| Rows of Balls | Single |
| Duplex Type | Single |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| icNumber | 7695816 |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| No. of Rows | Single |
| Locking Device | No Locking Device |
| Preload Level | Normal Axial Clearance |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 153000 lbf |
| O.D. Type | Cylindrical |
| Width | 1.61 in, 41 mm |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Weight | 10.344 LB |
| EAN or UPC | 7316576650895 |

