description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.61 in, 41 mm |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.61 in, 41 mm |
| Snap Ring | No Snap Ring |
| O.D. | 7.09 in, 180 mm |
| Cage Material | Brass |
| Bearing Class | Class 6 / P6 |
| icNumber | 7695816 |
| Preload Level | Large Axial Clearance |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Rows of Balls | Single |
| I.D. | 3.35 in, 85 mm |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Seal Type | Unsealed |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Precision | Standard |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Material | Bearing Steel |
| Series | 7300 |
| ISO Tolerance | Class 5 / P5 |
| No. of Rows | Single |
| Width | 1.61 in, 41 mm |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Weight | 10.661 LB |
| EAN or UPC | 7316571211435 |

