description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ball Material | Steel |
| Rolling Element | Ball |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Universal Mounting |
| O.D. | 7.09 in, 180 mm |
| Rows of Balls | Single |
| Outer Ring Width | 1.61 in, 41 mm |
| Precision | Standard |
| Cage Material | Brass |
| No. of Bearings | 1 |
| Seal Material | None |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Cage | Machined Metal |
| Enclosure | Open |
| No. of Rows | Single |
| Duplex Type | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Material | Bearing Steel |
| Preload Level | Light |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Series | 7300 |
| Inner Ring Width | 1.61 in, 41 mm |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| icNumber | 7695816 |
| I.D. | 3.35 in, 85 mm |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Capacity | High Capacity |
| ISO Tolerance | Class 5 / P5 |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Precision Rating | ABEC 3 |
| Origin | Single Row Angular Contact |
| Width | 1.61 in, 41 mm |
| Weight | 10.661 LB |
| EAN or UPC | 7316577151100 |

