- 85 mm ID x 180 mm OD x 41 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Material | Brass/Bronze |
| Bearing Design | Universal Mounting |
| Reference Speed | 4800 rpm |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| Seal Material | None |
| I.D. | 85 mm |
| No. in Set | Single Bearing |
| Precision | Standard |
| No. of Rows | 1 |
| O.D. Type | Straight |
| Outer Ring Width | 41 mm |
| icNumber | 7695816 |
| Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| Preload Level | Light |
| Width | 1.614 in, 41 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Ring Type | One-Piece Inner and Outer Rings |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Capacity | High Capacity |
| O.D. | 180 mm |
| Type | Angular Contact |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 6300 rpm |
| Inch/Metric | Metric Bore |
| Static Load Rating | 29674.78 lbf, 132 kN |
| Weight | 10.661 LB |
| EAN or UPC | 7316570184129 |

