- 85 mm ID x 180 mm OD x 41 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| I.D. | 85 mm |
| Outer Ring Width | 41 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 1.614 in, 41 mm |
| Dynamic Load Rating | 146000 lbf |
| Enclosure | Open |
| Cage Type | Metal |
| Precision | Standard |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 41 mm |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| Contact Angle | 40° |
| Origin | Single Row Angular Contact |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Static Load Rating | 29674.78 lbf, 132 kN |
| Radial Internal Clearance | Normal |
| Limiting Speed | 6300 rpm |
| O.D. | 180 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Material | Steel |
| Relubrication Feature | Without |
| icNumber | 7695816 |
| No. of Rows | 1 |
| Lubricant | Oil Preservative |
| Bearing Design | Universal Mounting |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| Limiting Speed - Grease | 2400 rpm |
| Ball Material | Steel |
| Type | Angular Contact |
| Static Load Rating [Max] | 122000 lbf |
| Reference Speed | 4800 rpm |
| Weight | 10.661 LB |
| EAN or UPC | 7316577094650 |

