description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Series | 7300 |
| Inner Ring Width | 1.77 in, 45 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 178000 lbf |
| Static Load Rating [Max] | 163000 lbf |
| No. in Set | Single Bearing |
| Width | 1.77 in, 45 mm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| Bearing Design | Universal Mounting |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Seal Material | None |
| icNumber | 7695841 |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Material | Bearing Steel |
| Outer Ring Width | 1.77 in, 45 mm |
| Duplex Type | Single |
| Cage | Sheet Metal |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 2800 rpm |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Ball Material | Steel |
| I.D. | 3.74 in, 95 mm |
| O.D. | 7.87 in, 200 mm |
| Enclosure | Open |
| Precision | Standard |
| Preload Level | Normal Axial Clearance |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 3 |
| Weight | 13.461 LB |
| EAN or UPC | 7316576650956 |

