description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Outer Ring Width | 1.77 in, 45 mm |
| Lubricant | Oil Preservative |
| icNumber | 7695841 |
| Cage Material | Brass |
| O.D. | 7.87 in, 200 mm |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | High Capacity |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Cage Type | Metal |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 3.74 in, 95 mm |
| No. in Set | Single Bearing |
| Bearing Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Preload Level | Light |
| Enclosure | Open |
| Duplex Type | Single |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 1.77 in, 45 mm |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Series | 7300 |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| ISO Tolerance | Class 5 / P5 |
| Seal Material | None |
| Precision | Standard |
| Cage | Machined Metal |
| Width | 1.77 in, 45 mm |
| Element Material | Bearing Steel |
| Weight | 14.357 LB |
| EAN or UPC | 7316577151261 |

