description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Material | Bearing Steel |
| Flush Ground | No |
| Outer Ring Width | 1.77 in, 45 mm |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| I.D. | 3.74 in, 95 mm |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Row Type | 1 |
| Cage Material | Brass |
| No. of Bearings | 1 |
| Bearing Design | Universal Mounting |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Metal |
| icNumber | 7695841 |
| Width | 1.77 in, 45 mm |
| Duplex Type | Single |
| Capacity | High Capacity |
| Inner Ring Width | 1.77 in, 45 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Series | 7300 |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| Contact Angle | 40 Degree |
| O.D. | 7.87 in, 200 mm |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Preload Level | Light |
| Weight | 13.823 LB |
| EAN or UPC | 7316577151278 |

