- 0.75 in Shaft Diameter
- 1.124 in Housing Bore
- 0.188 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 0.75 in |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.188 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Seal Application | General Purpose |
| Case Design | Metal Case |
| Surface Speed [Nom] | 884 ft/min |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 1.124 in |
| Lubricant | Oil or Grease |
| Case Material | Steel |
| Pressure | 10 psi |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Operating Temperature [Max] | 390 °F |
| Weight | 0.062 LB |
| EAN or UPC | 85311005531 |

