- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 8.86 in Outer Diameter
- 2.13 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Basic Dynamic Load Rating | 47659.496 lbf, 212 kN |
| Reference Speed | 3800 rpm |
| Row Type | 1 |
| Rows of Balls | Single |
| Flush Ground | No |
| Static Load Rating | 43388.126 lbf, 193 kN |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 2.13 in, 54 mm |
| Radial Internal Clearance | Normal |
| Series | 7400 |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Precision | Standard |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Limiting Speed | 3800 rpm |
| icNumber | 7695925 |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 8.86 in, 225 mm |
| Seal Material | None |
| Contact Angle | 37 Degree |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Design | Single Row Angular Contact |
| Outer Ring Width | 2.13 in, 54 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Ball Material | Steel |
| Cage Type | Metal |
| Cage Material | Brass |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| I.D. | 3.54 in, 90 mm |
| Width | 2.13 in, 54 mm |
| Capacity | Standard Capacity |
| Cage | Machined Metal |
| Type | Angular Contact |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Weight | 24.839 LB |
| EAN or UPC | 7316571267203 |

