- 0.75 in Shaft Diameter
- 1.25 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Housing Bore Dia. | 1.25 in |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Spring Type | Garter |
| Solid | Yes |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 884 ft/min |
| Case Material | Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Bore Sealant | Bore Tite |
| Weight | 0.054 LB |
| EAN or UPC | 85311005562 |

